Shop MASTER LOCK
See all product information
Create Account
Removable Push Button And Rotary Switch Cover
- Mfr # S2151
- Zoro # G408576418
product price:Â
$
83.29
/ea
Key Features
Material
Polycarbonate
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2151
- Zoro #
- G408576418
- UPC #
- 71649170980
- Country of Origin
- China
Details
- Material
- Polycarbonate
- Color
- Clear
Description
features prohibits access to a switch or control fits both 30.5mm and 22.5mm diameter switches clear bases and cover allow visibility of nameplates and labels horse-show shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs accommodates buttons up to 50mm diameter and 45mm tall includes one cover, one new install base and one retrofit base with double-faced adhesive tape patent pending
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.