Hubbell Wiring Device-Kellems
Circuit Tester, LED, 250VAC
Mfr # HBLT2321
Zoro # G3309026
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V AC
- Indicator LED
- Includes Carabiner
- Load Current 20 A
- NEMA Plug Configuration L6-20P
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-20 HBL3PT2511
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC GFT2G
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED Indicator, L21-30 HBL3PT2811
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125 to 250VAC HBLT2411
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 347VAC HBLT3721
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC, 30A HBLT26CM11
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 125VAC HBLT2311
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC HBLT2331
- GB OUTLET TESTER 120V AC GB GRT-3500
- GB DIGITAL MULTIMETER 4FUNC GDT-3190
- WESTWARD Metal Detector, 70 to 600VAC, 6 to 36 VDC, 6" Length, Audible Indication 6JG68
- Hubbell Wiring Device-Kellems Voltage Detectors