This item is Discontinued.

Guardian Electric Solenoid, Laminated, 120AC, 408mA, 19.7 Ohms 18P-C-120A

Solenoid, Laminated, 120AC, 408mA, 19.7 Ohms (Discontinued)

  • Mfr # 18P-C-120A
  • Zoro # G3309397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18P-C-120A
Zoro #
G3309397
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8" to 1"
Pull Force Range
60.0 to 155.0 oz.
Terminals
Solder Lug
Coil Volts
120AC
Duty Cycle
Continuous
Coil Insulation
Class 105
Mounting Holes
7/32
Material of Construction
Steel
Seated Watts
49
Standards
UL, RoHs
Seated Amps
408mA

Description

Solenoid, Laminated, Stroke Range 1/8 In. to 1 In., Pull Force Range 60.0 to 155.0 oz., Coil Volts 120AC, Seated Amps 408mA, Seated Watts 49, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 7/32, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.