Dry Erase Board, Melamine, 48 in, 96 in, Aluminum Frame, White, Gloss

  • Mfr # 1NUP4

  • Zoro # G3309677


product price:  $166.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Dry Erase Height
48 in
Dry Erase Width
96 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NUP4
Zoro #
G3309677
UPC #
190735403792
Country of Origin
China

Dimensions

Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
96 in
Depth
5/8 in
Width
96"
Board Width - Side 1
95 3/8 in
Board Height - Side 1
47 1/2 in
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Natural
Includes
Tray
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Rounded
Standards
TSCA (Carb)
Reversible
Not Reversible
Interior/Exterior Use
Interior
Product Type
Dry Erase Board
Mounting Orientation
Horizontal
Board Material - Side 1
Fiberboard
Magnetic - Side 1
Non-Magnetic
Includes Mounting Hardware
Mounting Hardware Included
Board Color - Side 1
White
Magnetic - Side 2
Non-Magnetic
Includes Frame
Frame Included
Resistance Properties
Shatter-Resistant

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Natural, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes Tray, Standards TSCA (Carb)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.