1/4" MNPT x FNPT 316 SS Street Elbow, Max. Pressure: 300 psi

  • Mfr # 60SE113N014

  • Zoro # G3310002


product price:  $6.15
/ea

Key Features

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60SE113N014
Zoro #
G3310002
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side B Outside Diameter
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/4 in

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Specific Pipe Fitting Shape
Street Elbow
Standards
ASME B1.20.1
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
For Pipe Schedule
40
Fitting Side B Type
NPT
Color
Silver
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Class
Class 150
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
18
Maximum Operating Pressure
300 psi
Fitting Side B Gender
Female
Material Grade
316
Fitting Side A Gender
Male

Description

The ZORO SELECT - 60SE113N014 is a stainless steel pipe fitting constructed from stainless steel; suitable for piping systems requiring corrosion resistance. This fitting helps in connecting sections of pipe or tubing, enabling the construction or modification of piping layouts. Stainless steel construction provides corrosion resistance as defined by material specifications.

Key Features:
  • Material: Stainless Steel
  • Category: Stainless Steel Pipe Fittings, indicating its use in piping systems.
  • Designed to join or connect pipe segments.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.