1.5 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 40 PK

  • Mfr # 5506106

  • Zoro # G3311332


product price:  $236.99
/pk 40, $5.92/ea
Sold in multiples of 5 for $1,184.95
Free Shipping & Returns

Key Features

Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5506106
Zoro #
G3311332
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27

Details

Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Finish
Chrome
Standards
NSF 61
Material
Brass
Aerator Features
Antimicrobial
Flow Rate (GPM)
1.5 Antimicrobial
Stream
Laminar
Type
Regular Dual Thread, Vandal Resistant, w/Adapter
Green Certification or Other Recognition
WaterSense Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Material of Construction
Brass
Includes
Vandal Resistant Key
Features
Antimicrobial
Connection Gender
Dual
Product Type
Outlet
Flow Rate - Maximum
1.5 gpm
Temperature - Maximum
140 Degrees F
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Pressure - Maximum
90 psi

Description

Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Antimicrobial, Standards NSF 61, Package Quantity 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.