Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 92733PUXXL

  • Zoro # G3312060


product price:  $5.75
/pr
Sold in multiples of 12 for $69.00

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92733PUXXL
Zoro #
G3312060
UPC #
045143571123
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
14 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Memphis Cut Pro
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1486
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Thumb Style
Wing
Suggested Use Environment
Dry
Cut Resistant
Yes
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Finger Material
Polyurethane / HPPE / Synthetic
Weight
Light
ANSI/ISEA Puncture Force
0 N
Standards
ANSI 105, EN388
Puncture Resistant
No
Stitching Material
HPPE
Application
Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Farming, Glass Handling, Iron Work, Landscaping, Material Handling, Recycling, Sheet Metal Industry, Warehousing
Brand and Series
MCR Safety CutPro(TM) 92733PU
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
5471
Glove Back Material
Kevlar®
Knit Material Color
Black
Glove Coating Color
Black
Hand Protection Style
Glove
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.