5080E Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 16 mil, Amber, M, 1 PR

  • Mfr # 5080E

  • Zoro # G3312088


product price:  $1.39
/pr

Key Features

Color
Amber
Size
M
Glove Size
M
Glove Materials
Natural Rubber Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5080E
Zoro #
G3312088
UPC #
045143508099
Country of Origin
Indonesia

Dimensions

Size
M
Glove Size
M
Glove Length
12 in
Glove Thickness
16 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Amber
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Diamond
Series
5080E
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Palm and Fingers
Application
Bottling, Cafeteria, Canning, Dairy, Poultry Processing
Glove Liner Material
Unlined
Chlorinated/Non Chlorinated
Non-Chlorinated
Silicone-Free
Silicone-Free
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Not Touchscreen Compatible
Glove Construction
Rubber
Insulated
Not Insulated
Wear-Indicating
Wear-Indicator Not Included
Dual Layer
Dual Layer Not Included
Accelerator Free
Contains Accelerators
Triple Layer
Triple Layer Not Included
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
EN ISO 374 Chemical Rating
Not Rated
Brand and Series
MCR Safety 5090E
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 16 mil, 12 in, Cuff Scallop, Lining Unlined, Glove Size M, Color Amber, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.