Nitri-Chem Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, XL, 1 PR

  • Mfr # 5320

  • Zoro # G3312130


product price:  $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Color
Green
Size
XL
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5320
Zoro #
G3312130
UPC #
045143053209
Country of Origin
Malaysia

Dimensions

Size
XL
Glove Size
XL
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Straight
Series
Nitri-Chem
Glove Texture
Diamond
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Bottling, Canning, Dairy, Painting, Food Processing
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Palm and Fingers
Glove Construction
Rubber
Accelerator Free
Contains Accelerators
Touchscreen Compatible
Not Touchscreen Compatible
Wear-Indicating
Wear-Indicator Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Insulated
Not Insulated
EN ISO 374 Chemical Rating
Type B - FJK
Brand and Series
MCR Safety Nitri-Chem
EN 388 Impact Rated
Not EN 388 Impact Rated
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Biodegradable
Non-Biodegradable
Triple Layer
Triple Layer Not Included
Dual Layer
Dual Layer Not Included
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
Glove Liner Material
Cotton Flocked
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size XL, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.