Nitri-Chem Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, M, 1 PR
Mfr # 5318
Zoro # G3312158
product price:Â $3.59
/pr
Sold in multiples of 12 for $43.08
Key Features
Color
Green
Size
M
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5318
Zoro #
G3312158
UPC #
045143053186
Country of Origin
Multiple
Dimensions
Size
M
Glove Size
M
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
8
Description
Chemical-Resistant Gloves, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size M, Color Green, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.