Knit Gloves, Cotton Polyester Blend, Dotted Palm, White/Black, L, 1 PR

  • Mfr # 9668L

  • Zoro # G3312191


product price:  $0.99
/pr
Sold in multiples of 12 for $11.88

Key Features

Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Palm
Length
10 in
Glove Coating Material
PVC
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9668L
Zoro #
G3312191
UPC #
045143966837
Country of Origin
Mexico

Dimensions

Glove Size
L
Length
10 in
Glove Length
10 in
Thickness
7 ga

Details

Item
Knit Gloves
Color
White/Black
Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Palm
Glove Coating Material
PVC
Glove Style
Knit
Fabric Weight
Regular
Coating Coverage
Front/Back
Finger Style
Full Finger
Thumb Style
Straight
Glove Coating Finish
Dotted
Application
Agriculture, Carpentry, Construction, Janitorial, Landscaping, Warehousing
Glove Lining Material
Polyester
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Cover
Palm
Silicone-Free
No
Glove Liner Material
Polyester
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.