Chemical Resistant Gloves, PVC, 12 in L, 71.0 mil, Orange, L, 12 PK

  • Mfr # 6521SCO

  • Zoro # G3312246


product price:  $84.89
/pk 12, $7.07/ea
Free Shipping & Returns

Key Features

Color
Orange
Glove Size
L
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
71.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6521SCO
Zoro #
G3312246
UPC #
045143136865
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Glove Length
12 in
Glove Thickness
71.0 mil
Length
12"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
PVC
Cuff Style
Safety
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Application
Agriculture, Dairy, Farming, Janitorial, Material Handeling, Sanitation, Petrochemical Industries
Special Features
Actifresh; Standard Finger; Hemmed; HI VIS; Double Dip; Non-Sterile
Glove Liner Material
Foam
Silicone-Free
No
Glove Coating Material
PVC
Insulated
Yes
Coating Material
PVC
Thumb Style
Wing
Glove Texture
Sandy Finish

Description

PVC Coated Insulated Work Gloves
Double Dipped Hi-Vis Orange
Sandy Finish and Foam Lined
Protective Safety Cuff
Fluorescent orange PVC adds more hi-vis protection


Help protect your hands from cold temperatures and on-the-job hazards! These premium PVC-coated work gloves are insulated with foam lining to help keep hands warm and dry. They resist abrasions, oil, acids, chemicals, and caustics. The 6521SCO gloves are double-dipped with a sandy textured fluorescent orange PVC coating that helps keep your hands safe and helps you be seen! This glove features a safety cuff to provide more protection throughout your workday. If you are looking for the best PVC-coated work gloves, look no further than MCR Safety!


• Sandy texture hi-visibility orange PVC coating
• Double dipped for durability
• Foam lined insulated gloves
• Protective safety cuff
• Treated with ActiFresh
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.