5099B Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 18 mil, Blue, XL, 1 PR

  • Mfr # 5099B

  • Zoro # G3312526


product price:  $1.79
/pr
Sold in multiples of 12 for $21.48

Key Features

Color
Blue
Size
XL
Glove Size
XL
Glove Materials
Natural Rubber Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5099B
Zoro #
G3312526
UPC #
045143509904
Country of Origin
Sri Lanka

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
18 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Glove Texture
Diamond
Series
5099B
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Cafeteria, Canning, Dairy, Food Processing
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Glove Liner Material
Unlined
Silicone-Free
Silicone-Free
Glove Construction
Rubber
Sterile/Non-Sterile
Non-Sterile
EN ISO 374 Chemical Rating
Not Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
Brand and Series
MCR Safety 5090B
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Hand Style
Left and Right
Accelerator Free
Contains Accelerators
Touchscreen Compatible
Not Touchscreen Compatible
Anti-Static
Anti-Static Not Included
Insulated
Not Insulated
Dual Layer
Dual Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Triple Layer
Triple Layer Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 18 mil, 12 in, Cuff Straight, Lining Unlined, Glove Size XL, Color Blue, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.