V-FORM+(TM) Safety Harness Fall Protection Harness, 2XL, 310 lb, Not Applicable Chest/

  • Mfr # 10206147

  • Zoro # G3312595


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
310 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Leg Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10206147
Zoro #
G3312595
UPC #
641817190456
Country of Origin
Mexico

Dimensions

Color and Size
Green - Super XL

Details

Item
Fall Protection Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
310 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, CSA Z259.10, OSHA
Webbing Material
Polyester
Series
V-FORM+(TM) Safety Harness
Includes Padding
Yes
RFID Equipped
No
Features
Adjustable
Harness Color
Green
Harness D-Ring Material
Steel
Hardware Material
Steel
With Belt
No
Padding Location
Shoulder
Webbing Coating
Uncoated
Torso Adjustment
Mating
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Oil and Gas
OSHA Standards Met
OSHA
Other Standards
CSA Z259.10

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry, Oil and Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products