Predaflex Chemical Resistant Gloves, Nitrile, 11 3/4 in L, 11.00 mil, Blue, L, 1 PR

  • Mfr # 9792L

  • Zoro # G3313217


product price:  $8.59
/pr

Key Features

Color
Blue
Size
L
Glove Size
L
Glove Materials
Nitrile
Glove Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9792L
Zoro #
G3313217
UPC #
045143979233
Country of Origin
Pakistan

Dimensions

Size
L
Glove Size
L
Glove Length
11 3/4 in
Glove Thickness
11.00 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
Predaflex
Glove Texture
Rough
Standards
EN388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
Glove Texture Location
Fully
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
Not Tested
Application
Agriculture, Construction, Janitorial, Oil and Gas Industry, Petrochemical Industries
ANSI/ISEA Cut Level
1
Silicone-Free
Silicone-Free
Glove Construction
Rubber
EN 388 Impact Rated
Not EN 388 Impact Rated
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
Glove Liner Material
Cotton Interlock
Glove Coating Finish
Rough
Dual Layer
Dual Layer Not Included
Anti-Static
Anti-Static Not Included
Sterile/Non-Sterile
Non-Sterile
Glove Hand Style
Left and Right
EN ISO 374 Chemical Rating
Type A - AKLMNT
Insulated
Not Insulated
Wear-Indicating
Wear-Indicator Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Chlorinated/Non Chlorinated
Non-Chlorinated
Brand and Series
MCR Safety Predaflex 9792
Triple Layer
Triple Layer Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Fully, Not Rated, 11 3/4 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Blue, Supported, Standards EN388, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.