Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Water-Based Polyurethane, Nitrile , Smooth , XL

  • Mfr # N9676GXL

  • Zoro # G3313226


product price:  $20.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9676GXL
Zoro #
G3313226
UPC #
045143867646
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
14.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Water-Based Polyurethane,Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Ninja Max
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1229
Glove Construction
Seamless Knit
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
3
ANSI/ISEA Puncture Force
0 N
Cut Resistant
Yes
Palm Material
Water-Based Polyurethane,Nitrile
Finger Material
Biopolymer / Dyneema(R) / Synthetic
Stitching Material
Dyneema(R)
Puncture Resistant
No
Standards
ANSI 105, EN388
Weight
Light
Thumb Style
Wing
Brand and Series
MCR Safety CutPro(TM) Ninja(R) Max N9676G
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Dyneema®
Glove Features
Touchscreen Compatible
Double-Dipped
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Minimum Temperature
Not Rated
Knit Material Color
Gray
Touchscreen Compatible
Yes
Glove Lining Material
HPPE
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products