Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 9672XXL

  • Zoro # G3313375


product price:  $13.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9672XXL
Zoro #
G3313375
UPC #
045143967254
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
14 in
Thickness
13 gauge
Glove Length Style
Extended Cuff
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
CutPro Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1013
Glove Construction
Seamless Knit
Cut Resistant
Yes
Thumb Style
Wing
Weight
Medium
Stitching Material
Dyneema(R)
Finger Material
Polyurethane / Dyneema(R)
Standards
ANSI 105, EN388
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Puncture Resistant
Yes
Palm Material
Polyurethane
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
ANSI/ISEA Puncture Force
59.15 N
Glove Hand Style
Left and Right
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 9672
ANSI/ISEA Abrasion Cycles
18,400
Glove Back Material
Dyneema®
Knit Material Color
Gray
Glove Coating Color
Gray
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Double-Dipped
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products