Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # 9672L

  • Zoro # G3313390


product price:  $13.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9672L
Zoro #
G3313390
UPC #
045143967230
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
13.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
CutPro Dyneema(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R) Diamond
ANSI/ISEA Cut Grams
1013
Glove Construction
Seamless Knit
Application
Automotive Assembly, Farming, Landscaping, Material Handling, Glass Handling, HVAC, Bakeries
Stitching Material
Dyneema(R)
Standards
ANSI 105, EN388
Cut Resistant
Yes
Finger Material
Polyurethane / Dyneema
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
3
Thumb Style
Wing
Abrasion Resistant
Yes
Weight
Medium
Glove Hand Style
Left and Right
Palm Material
Polyurethane
ANSI/ISEA Puncture Force
59.15 N
Puncture Resistant
Yes
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 9672
ANSI/ISEA Abrasion Cycles
18,400
Glove Back Material
Dyneema®
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Coating Color
Gray
Touchscreen Compatible
No
Double-Dipped
No
Hand Protection Style
Glove
Glove Lining Material
Dyneema(R)
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products