Zoro Homepage
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 35 In. H2O, 1/4" Hose Barb, Steel, Black LP2507L232HB

Pressure Gauge, 0 to 35 In. H2O, 1/4" Hose Barb, Steel, Black (Discontinued)

  • Mfr # LP2507L232HB
  • Zoro # G3313502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507L232HB
Zoro #
G3313502
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" Hose Barb
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Description

Pressure Gauge, Low Pressure, 2-1/2 In., Basic Gauge Case Material Steel, Basic Gauge Wetted Parts Brass / Copper, 1/4 In., Hose Barb, Gauge Connection Location Bottom, 0 to 35, In. H2O, Gauge Secondary Range Units oz./sq. In., Gauge Secondary Range Values 0 to 20, +/-1.50 Percent, Liquid Filled No, Gauge Primary Range Smallest Graduation 5, Gauge Case Material Steel, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.