Coated Gloves, Foam Nitrile, Sandy, Palm, 0 Abrasion Level, Blue, M (8) 1 PR

  • Mfr # 9673SFM

  • Zoro # G3313576


product price:  $2.69
/pr
Sold in multiples of 12 for $32.28

Key Features

Color
Blue
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9673SFM
Zoro #
G3313576
UPC #
045143907625
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga
Glove Length
9 1/2"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
CE, EN388
Glove Construction
Seamless Knit
Insulated
No
Resists
Abrasions, Cuts, Tear, Punctures
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry
Thumb Style
Wing
ANSI Cut Grams
0
Application
Agriculture, Assembly Line Production, Automotive Assembly, Carpentry, Construction, Demolition, Furniture industry, Janitorial, Landscaping, Manufacturing
ANSI/ISEA Cut Load
0
Latex-Free
No
Glove Materials
Nylon
Brand and Series
MCR Safety Memphis 9673SF
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Knit Material Color
Blue
Double-Dipped
No
Finger Coverage
Full Finger
Coating Type
Dipped
Touchscreen Compatible
No
Knit Material
Nylon
Glove Coating Color
Black
Minimum Temperature
Not Rated
Series
Memphis 9673SF
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.