Coated Gloves, Bi-Polymer/Nitrile, Dotted, Palm, 0 Abrasion Level, Black, M 12 PK

  • Mfr # MG9694M

  • Zoro # G3313707


product price:  $51.69
/pk 12, $4.31/ea

Key Features

Color
Black
Glove Coating Material
Bi-Polymer/Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG9694M
Zoro #
G3313707
UPC #
045143018024
Country of Origin
Multiple

Dimensions

Glove Size
M
Thickness
15 ga
Glove Length
9 1/2"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Bi-Polymer/Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Dotted
Standards
EN388
Glove Construction
Seamless Knit
ANSI Cut Grams
0
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Insulated
No
Suggested Use Environment
Dry
Resists
Abrasions, Cuts, Tear, Punctures
Application
Automotive Assembly, Farming, Landscaping, Material handling
ANSI/ISEA Cut Load
0
Glove Materials
Nylon
Brand and Series
MCR Safety NXG MG9694
Base Coating Coverage
3/4
Base Coating Material
Water-Based Polyurethane/Nitrile
Latex-Free
No
Cuff Style
Knit
Knit Material Color
Black
Knit Material
Nylon
Coating Type
Dotted, Double Dipped
Includes Reinforced Thumb Crotch
No
Double-Dipped
Yes
Glove Coating Color
Black
Series
NXG MG9694
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Base Coating Material Water-Based Polyurethane/Nitrile, Glove Coating Cover 3/4, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.