Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Rough , L 1 PR

  • Mfr # 9688L

  • Zoro # G3313908


product price:  $2.85
/pr
Sold in multiples of 12 for $34.20

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9688L
Zoro #
G3313908
UPC #
045143968831
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Tested
Series
NXG 9688
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Cotton,Polyester
ANSI/ISEA Cut Grams
Not Available
Glove Construction
Seamless Knit
Standards
EN388
Suggested Use Environment
Dry
Insulated
No
Resists
Abrasions, Tear, Punctures
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Application
Automotive Assembly, Farming, Landscaping, Material handling, Manufacturing
Palm Material
Latex
Brand and Series
MCR Safety NXG 9688
Silicone-Free
No
Latex-Free
No
Double-Dipped
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Coating Color
Gray
Glove Lining Material
Polyester,Cotton

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.