Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Latex , Smooth , L 1 PR

  • Mfr # 96871L

  • Zoro # G3313950


product price:  $11.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96871L
Zoro #
G3313950
UPC #
045143004041
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Flex Tuff II
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1613
Glove Construction
Seamless Knit
Standards
ANSI 105, EN388
Suggested Use Environment
Dry
Cut Resistant
Yes
Palm Material
Natural Rubber Latex
Weight
Medium
ANSI/ISEA Puncture Force
0 N
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
Thumb Style
Wing
Finger Material
Latex / Kevlar(R) / Synthetic Fibers
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Stitching Material
Synthetic
Application
Automotive Aseembly, Farming, Landscaping, Carpentry, Construction, Janitorial, Material Handling, Metal Fabrication, Recycling
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 96871
ANSI/ISEA Abrasion Cycles
3465
Glove Back Material
Kevlar®
Double-Dipped
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Coating Color
Blue
Hand Protection Style
Glove
Knit Material Color
Yellow
Glove Lining Material
Kevlar®
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.