Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Smooth , L 1 PR

  • Mfr # 9687L

  • Zoro # G3313996


product price:  $12.79
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9687L
Zoro #
G3313996
UPC #
045143968732
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Flex Tuff
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1063
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Suggested Use Environment
Dry
Glove Hand Style
Left and Right
Palm Material
Natural Rubber Latex
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
162.05 N
Thumb Style
Wing
Cut Resistant
Yes
Abrasion Resistant
Yes
Finger Material
Latex / Kevlar(R)
Application
Automotive Aseembly, Farming, Landscaping, Carpentry, Construction, Janitorial, Material Handling, Metal Fabrication, Recycling
Standards
ANSI 105, EN388
Weight
Medium
ANSI/ISEA Puncture Level
5
Latex-Free
No
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) Flex Tuff 9687
ANSI/ISEA Abrasion Cycles
6600
Glove Back Material
Kevlar®
Double-Dipped
No
Knit Material Color
Blue
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Coating Color
Blue
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Lining Material
Kevlar®
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.