Zoro Homepage
This item is Discontinued.
Austin Hardware & Supply Grab Handle, SS Finish, 13 In L GH-700-200-SS

Grab Handle, SS Finish, 13 In L (Discontinued)

  • Mfr # GH-700-200-SS
  • Zoro # G3314074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-700-200-SS
Zoro #
G3314074
UPC #
-
Country of Origin
Unknown

Details

Material
Steel
Finish
Polished Stainless Steel
Item
Pull Handle
Color
Silver

Description

Pull Handle, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Stainless Steel, Color Silver, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.