1 qt. White Oil Primer

  • Mfr # 3554

  • Zoro # G3314473


product price:  $18.69
/ea

Key Features

Size
1 qt
Color
White
Finish
Gloss
Base Type
Solvent
Resin Type
VT Modified Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3554
Zoro #
G3314473
UPC #
047719035541
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Primer/Sealer Stain Killer
Color
White
Finish
Gloss
Base Type
Solvent
Resin Type
VT Modified Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Gloss
Paint and Primer Surface Material
Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
300 to 400 ft/gal
Application Method
Brush, Roller, Spray
Dry Time Tack Free
30 min
Paint Primer, Sealers & Rust Reformers Item
Primer/Sealer Stain Killer
Dry Time Recoat
2 hr
VOC Content
350 g/L
Color Family
Whites
Paint and Primer Sub Category
Primers
Net Weight
3.5 lb
Dry Time
35 min
Application Temperature
40 Degrees to 90 Degrees F
Coverage Area
300 to 400 ft/gal
Sheen
Gloss
Finish Texture
Smooth
Maximum Application Temperature
90 Degrees F
Coating Application
Primer/Sealer Stain Killer
Sub Brand
Zinsser
Shelf Life
5 yr
Minimum Application Temperature
40 Degrees F
Dry Time to Recoat
2 hr
Compatible Surface Material
Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood
Use Location
Exterior, Interior

Description

Primer/Sealer Stain Killer, Coating Application Primer/Sealer Stain Killer, Color Family White, Compatible Surface Material Aluminum, Concrete, Drywall, Metal, Plaster, PVC, Steel, Wood, Sheen Gloss, Resin Type VT Modified Alkyd, Color White, Container Size 1 qt, Coverage Area 300 to 400 ft/gal, Base Type Solvent, Dry Time 35 min, Use Location Exterior, Interior, Sub Brand Zinsser, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min, Dry Time to Recoat 2 hr, Finish Texture Smooth

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.