Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow
Mfr # N1AY
Zoro # G3314711
product price:Â $84.99
/ea
Free Shipping & Returns
Key Features
Length
4-39/64"
Material
Body: Aluminum; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1AY
Zoro #
G3314711
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
4-39/64"
Size
3/4" Female
Overall Length
4 5/8 in
Pipe Connection Size
3/4 in
Details
Item
Spray Nozzle
Material
Body: Aluminum; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Yellow
Max. Pressure
150 psi
Temp. Range
200 Degrees F
Nozzle Shutoff
Instant
Nozzle Shutoff Type
Instant
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Description
Spray Nozzle, Length 4-39/64 In., Material Aluminum, Connection Type 3/4 In. GHT Female Inlet, Flow Rate 7 gpm, Max. Pressure 150 psi, Nozzle Shutoff Instant, Temp. Range 200 Degrees F, Color Yellow
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.