This item is Discontinued.

Zep Chemical Mixing Dispenser, 8 In. H R12701

Chemical Mixing Dispenser, 8 In. H (Discontinued)

  • Mfr # R12701
  • Zoro # G3316345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R12701
Zoro #
G3316345
UPC #
690858712707
Country of Origin
United States

Dimensions

Depth
3 1/4 in
Width
4 in
Height
8 in

Details

Item
Chemical Mixing Dispenser
Mount
Hand Held
Features
Intuitive Operation and Convenient, One -Handed Fill
Fills
Bottles/Buckets
Number of Chemicals Dispensed
1

Description

Chemical Mixing Dispenser, Number of Chemicals Dispensed 1, Depth 3 1/4 in, Height 8 in, Width 4 in, Features Intuitive Operation and Convenient, One -Handed Fill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.