Ducting Hose, 10 In. ID, 25 ft. L, Rubber

  • Mfr # 0658-1000-0601

  • Zoro # G3317167


product price:  $419.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
10 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0658-1000-0601
Zoro #
G3317167
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
10 in
Hose Length
25 ft
Inside Dia.
10"
Ducting Hose Bend Radius
7.1"
Length - Ducting Hose
25 ft.
Ducting Hose Inside Dia.
10"
Inside Dia. - Ducting Hose
10"
Ducting Hose Length
25 ft.
Bend Radius - Ducting Hose
7.1"
Bend Radius
7.1 in
Length
25 ft.

Details

Max. Working Pressure @ 70 F
8 psi
Hose Color
Black
Temp. Range
-60 Degrees to 275 Degrees F
Vacuum Rating
5.50 in Hg
Ducting Hose Max. Pressure
8 psi
Type - Ducting Hose
Industrial Ducting Hose
Color
Black and Blue
Number of Plies
1
Ducting Hose Type
Industrial Ducting Hose
Material
Santoprene Thermoplastic Rubber
Operating Temp. Range
-60 Degrees to 275 Degrees F
Application
Dust
Max. Flow
2530 cfm
Material - Ducting Hose
Santoprene Thermoplastic Rubber
Item
Industrial Ducting Hose
Ducting Hose Color
Black/Blue
Color - Ducting Hose
Black/Blue
Vacuum Rating - Ducting Hose
5.50" Hg
Ducting Hose Vacuum Rating
5.50" Hg
Max. Pressure
8 psi
Max. Pressure - Ducting Hose
8 psi
Ducting Hose Material
Santoprene Thermoplastic Rubber
Hose Reinforcement Material
Wire Helix - Reinforced
Hose Tube Material
TPE
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 5.50 in Hg, Max. Working Pressure @ 70 F 8 psi, Temp. Range -60 Degrees to 275 Degrees F, Bend Radius 7.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.