Avery Big Tab Insertable Dividers 11112, Buff Paper, 8 Clear Tabs, 1 Set
Mfr # 7278211112
Zoro # G3317395
product price:Â $1.95
/ea
Sold in multiples of 48 for $93.60
Key Features
Features
3-Hole Punched, Double-Sided Gold Reinforced Holes
Type
Insertable
Material
Paper
Divider Color
Buff
Tab Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7278211112
Zoro #
G3317395
UPC #
072782111120
Country of Origin
Mexico
Dimensions
Height
11 in
Thickness
0.007 mil
Width
8 1/2 in
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Index Tabs
Features
3-Hole Punched, Double-Sided Gold Reinforced Holes
Type
Insertable
Material
Paper
Divider Color
Buff
Tab Color
Clear
Number of Tabs
8
Index Tabs - Item
Binder Divider
For Use With
Laser/InkJet Printers
Tab Cuts Visible
8
Language
English
Color
Buff
Index Tab Color
Clear
Tab Type
Insertable Labels
Description
Binder Divider, Index Tab Type Insertable Labels, Tab Message Blank, Index Tab Color Clear, Divider Color Buff, Number of Tabs 8, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 8, Thickness 0.007 mil, Material Paper, For Use With Laser/InkJet Printers, Index Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.