Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk

  • Mfr # 2090-36QC6

  • Zoro # G3317828


product price:  $40.29
/pk 6, $6.72/ea

Key Features

Series
2090
Tape Width
36 mm
Tape Length
55 m
Tape Thickness
5.4 mil
Tape Shape
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2090-36QC6
Zoro #
G3317828
UPC #
00051115092213
Country of Origin
United States

Dimensions

Tape Width
36 mm
Tape Length
55 m
Tape Thickness
5.4 mil
Tape Core Diameter
3 in
Imperial Tape Width
1.4 in
Metric Tape Width
36 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m

Details

Series
2090
Item
Painter's Tape
Tape Shape
Continuous Roll
Tape Color
Blue
Tape Tensile Strength
24 lb/in
Tape Adhesive Strength
20 oz/in
Max. Tape Performance Temp.
Not Rated
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
14 day
Tape Backing Material
Crepe Paper
Tape Elongation
Not Rated
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Maximum Tape Performance Temperature
122 Degrees F
Temperature Range
Up to 122 Degrees F
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Minimum Tape Performance Temperature
Not Rated
Tape Type
Painter's Tape
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Adhesion to Steel
20 oz/in
Tape Sub-Type
Multi-Surface Painter's Tape
Sub-Brand
Scotch-Blue
Specifications Met
ASTM
Environment
Indoor/Outdoor
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant, UV-Resistant
Tape Backing Construction
Paper

Description

Adhesion to Steel 20 oz/in, Tape Brand 3M(TM), Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/16 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.