Piano Hinge, Steel, Full Surface Mounting, 2 in Leaf W x 72 in Leaf H, Steel

  • Mfr # 1JEU3

  • Zoro # G3317833


product price:  $68.75
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JEU3
Zoro #
G3317833
UPC #
190735030653
Country of Origin
Multiple

Dimensions

Door Leaf Width
2 in
Door Leaf Height
72 in
Door Leaf Thickness
0.075 in
Frame Leaf Width
2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.075 in
Overall Knuckle Height
1 in
Pin Dia.
1/4 in
Overall Width
4 in
Length
6 ft
Width
4"
Pin Diameter
1/4 in
Hinge Length
6 ft

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Steel
Holes
Without
Features
Can Be Cut to Size With A Hacksaw
Orientation
Non Handed
Hardware
Not included
Pin Material
Steel
Pin Type
Nonremovable
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Unfinished
Removable Pin
No
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
0

Description

Piano Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products