304 Stainless Steel Hex Bushing, 1 in x 1/8 in, Male NPT x Female NPT, Class 150

  • Mfr # 4381031100

  • Zoro # G3317903


product price:  $5.15
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 1/8"
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4381031100
Zoro #
G3317903
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1" x 1/8"
Pipe Size (Fittings)
1" x 1/8"
Pipe Size
1" x 1/8"
Outside Dia.
1-1/2"
Hex Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
1 1/4 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Bushings
Standards
ANSI B1.20.1, ASTM A351
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Hex Bushing
Fitting Side A Gender
Male
Fitting Side B Gender
Female
For Pipe Schedule
40
Color
Silver
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Type
NPT
Material Grade
304
Includes Seal
No
Fitting Side B Type
NPT

Description

The ZORO SELECT 4381031100 is a stainless steel hex bushing rated for connecting threaded pipe fittings within specified systems. It features a threaded body with a hexagonal outer profile, compatible with standard wrench tools for installation and removal. Constructed from 304 stainless steel, meeting industry standards for corrosion resistance, it offers durability for high-pressure, sanitary, and outdoor environments. Its primary use is to reduce or adapt threaded connections, providing a secure and corrosion-resistant connection point.

Key Features:

  • Material: 304 Stainless Steel, meeting industry standards for corrosion resistance
  • Shape: Hex Bushing, with a hexagonal exterior for wrench tightening
  • Connection Type: MNPT x FNPT, with male and female threaded ends
  • Rated for maximum operating pressures of up to 300 psi and 150 psi steam
  • Thread Sealant: Does not include pre-applied sealant
  • Standards: Manufactured in compliance with ASTM-A-351 and ANSI/ASME B1.20.1 standards
  • Outside Diameter: 1-1/2 inches
  • Hex Size: 1-1/2 inches across flats
  • Overall Length: 1-1/4 inches
  • Additional Attributes: Constructed from corrosion-resistant stainless steel suitable for use in high-pressure and sanitary applications

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.