Dayton
Inline Blower, 30 In, w/ 1 HP Drive Pkg
Mfr # 7A0M3
Zoro # G3318743
Free Shipping & Returns
$5,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 30 in
- Voltage 208-230/460
- Motor HP 1 hp
- Max. BHP 1.04
- CFM @ 0.375-In. SP 7332
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- AMERI-VENT Adjustable Length, 5" Dia., 1 ft. L (5E12A)
- TRUSENS Replacement Filter for TruSens Z-7000 Pe (AFCHZ7000-01)
- PARKER Filter/Dryer, 1/4 In (LLD - 082S)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg (7A0J3)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (2RB88)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Duct Blower, 16 In (7H474)
- DAYTON Inline Blower, 16 In, w/ 3 HP Drive Pkg (7A0K1)
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, (VBM60A-P)
- Dayton Square Centrifugal In-Line Blowers