Heavy Hex Nut, 1/2"-13, Steel, Grade A, Black Oxide, 19/64 in Ht, 50 PK

  • Mfr # U11390.050.0001

  • Zoro # G3318948


product price:  $10.85
/pk 50, $0.22/ea

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Hex Height
19/64 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11390.050.0001
Zoro #
G3318948
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
19/64 in
Hex Width
7/8 in
Dia./Thread Size
1/2"-13
Nut Height
19/64 in
Width Across Flats
7/8 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.2
Pack Size
Small Pack
Hex Type
Heavy Jam
Material Grade
Grade A
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Plain

Description

Jam Nut, Hex Type Heavy Jam, Finish Plain, Material Grade/Class Grade A, Material Steel, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 19/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.