Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 33/64 in Ht

  • Mfr # U11375.087.0001

  • Zoro # G3319115


product price:  $2.99
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Height
33/64 in
Hex Width
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11375.087.0001
Zoro #
G3319115
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-14
Hex Height
33/64 in
Hex Width
1 19/64 in
Wrench Size
1 5/16 in
Nut Height
0.458 in to 0.510 in
Width
1.269 to 1.312 in
Dia./Thread Size
7/8"-14

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Hex Type
Jam Hex
Basic Material
Steel
Material Grade
Grade 8
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Nut Style
Jam Nut
Nut Standards
ASME B18.2.2

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 33/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.