Jam Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 7/8 in Ht

  • Mfr # U11374.150.0001

  • Zoro # G3319185


product price:  $30.89
/ea

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
7/8 in
Hex Width
2 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11374.150.0001
Zoro #
G3319185
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-12
Hex Height
7/8 in
Hex Width
2 7/32 in
Wrench Size
2 1/4 in
Width
2.175 to 2.250 in
Dia./Thread Size
1-1/2"-12
Nut Height
0.808 in to 0.880 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Hex Type
Jam Hex
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Finish
Zinc
Material Grade
Grade 8
Nut Style
Jam Nut
Nut Standards
ASME B18.2.2

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 1 1/2 In.-12, Hex Width 2 7/32 in, Hex Height 7/8 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.