Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Yellow, 21/64 in Ht, 50 PK

  • Mfr # U11370.050.0001

  • Zoro # G3319316


product price:  $23.35
/pk 50, $0.47/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Yellow
Hex Height
21/64 in
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U11370.050.0001
Zoro #
G3319316
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Hex Height
21/64 in
Hex Width
3/4 in
Wrench Size
3/4 in
Width
0.736 to 0.750 in
Dia./Thread Size
1/2"-20
Nut Height
0.302 in to 0.323 in

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
RoHS Compliant
Yes
Material Quality Standards
SAE J995
Rockwell Hardness
C32
Hex Type
Jam Hex
Dimensional Standards
ASME B18.2.2
Manufacturer Location
Globally Sourced
REACH Compliant
Yes
Made in North America
No
Pack Size
Small Pack
Nut Standards
ASME B18.2.2
Basic Material
Low Carbon Steel
Color
Yellow
Fastener Thread Direction
Right Hand
Nut Style
Jam Nut
Fastener Finish
Yellow Zinc
Material Grade
Grade A

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade A, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 21/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C32, RoHS Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.