Jam Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 3/16 in Ht, 50 PK

  • Mfr # U11361.031.0001

  • Zoro # G3319569


product price:  $8.15
/pk 50, $0.16/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
3/16 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U11361.031.0001
Zoro #
G3319569
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Hex Height
3/16 in
Hex Width
1/2 in
Wrench Size
1/2 in
Width
0.489 to 0.500 in
Dia./Thread Size
5/16"-18
Nut Height
0.180 in to 0.195 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Jam Hex
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J995
Dimensional Standards
ASME B18.2.2
REACH Compliant
Yes
Made in North America
No
Rockwell Hardness
C32
RoHS Compliant
Yes
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Nut Standards
ASME B18.2.2
Basic Material
Steel
Nut Style
Jam Nut
Color
Silver
Material Grade
Grade 5

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 3/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C32, RoHS Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.