Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK

  • Mfr # U11360.075.0001

  • Zoro # G3319639

CAD Available

product price:  $4.59
/pk 10, $0.46/ea

Key Features

CAD Drawing
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
29/64 in
Hex Width
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U11360.075.0001
Zoro #
G3319639
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Hex Height
29/64 in
Hex Width
1 7/64 in
Wrench Size
1 1/8 in
Nut Height
0.398 in to 0.446 in
Width
1.088 to 1.125 in
Dia./Thread Size
3/4"-10

Details

CAD Available
Yes
Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Jam Hex
Dimensional Standards
ASME B18.2.2
Basic Material
Low Carbon Steel
Fastener Thread Direction
Right Hand
Nut Style
Jam Nut
Material Grade
Grade A
Fastener Finish
Zinc
Nut Standards
ASME B18.2.2

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade A, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 29/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.