Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK

  • Mfr # U11350.075.0001

  • Zoro # G3319885


product price:  $13.65
/pk 10, $1.37/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Yellow
Hex Height
29/64 in
Hex Width
1 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U11350.075.0001
Zoro #
G3319885
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Hex Height
29/64 in
Hex Width
1 7/64 in
Wrench Size
1 1/8 in
Dia./Thread Size
3/4"-10
Width
1.088 to 1.125 in
Nut Height
0.398 in to 0.446 in

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Zinc Yellow
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Made in North America
No
Material Quality Standards
SAE J995
Hex Type
Jam Hex
Manufacturer Location
Globally Sourced
REACH Compliant
Yes
RoHS Compliant
Yes
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Rockwell Hardness
C32
Color
Yellow
Fastener Thread Direction
Right Hand
Material Grade
Grade A
Fastener Finish
Zinc
Basic Material
Low Carbon Steel
Nut Standards
ASME B18.2.2
Nut Style
Jam Nut

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade A, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 29/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.