Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Yellow, 5/32 in Ht, 50 PK
Mfr # U11073.025.0001
Zoro # G3320040
product price:Â $7.49
/pk 50, $0.15/eaKey Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Yellow
Hex Height
5/32 in
Hex Width
7/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U11073.025.0001
Zoro #
G3320040
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-28
Hex Height
5/32 in
Hex Width
7/16 in
Wrench Size
7/16 in
Dia./Thread Size
1/4"-28
Nut Height
0.150 in to 0.163 in
Width
0.428 to 0.438 in
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Grade/Class Grade 5, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.