Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK

  • Mfr # U11072.037.0001

  • Zoro # G3320147


product price:  $12.35
/pk 50, $0.25/ea

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Height
15/64 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U11072.037.0001
Zoro #
G3320147
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-24
Hex Height
15/64 in
Hex Width
9/16 in
Wrench Size
9/16 in
Width
0.551 to 0.563 in
Dia./Thread Size
3/8"-24
Nut Height
0.210 in to 0.227 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.2
Made in North America
No
Pack Size
Small Pack
REACH Compliant
Yes
Manufacturer Location
Globally Sourced
Hex Type
Jam Hex
Material Quality Standards
SAE J995
Rockwell Hardness
C32
RoHS Compliant
Yes
Color
Silver
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Nut Standards
ASME B18.2.2
Fastener Finish
Zinc
Basic Material
Steel
Nut Style
Jam Nut

Description

Jam Nut, Hex Type Jam Hex, Finish Zinc-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 15/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness C32, RoHS Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.