Jam Nut, 1/4"-28, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK

  • Mfr # U11070.025.0001

  • Zoro # G3320418


product price:  $3.59
/pk 100, $0.04/ea

Key Features

Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Hex Height
5/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U11070.025.0001
Zoro #
G3320418
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Hex Height
5/32 in
Hex Width
7/16 in
Wrench Size
7/16 in
Width
0.428 to 0.438 in
Nut Height
0.150 in to 0.163 in
Dia./Thread Size
1/4"-28

Details

Item
Jam Nut
Material
Carbon Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Pack Size
Small Pack
Hex Type
Jam Hex
Dimensional Standards
ASME B18.2.2
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Nut Style
Jam Nut
Material Grade
Grade A

Description

Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class Grade A, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.