Disposable Respirator, N95, Exhale Valve, Non Adj. Dual Strap, Molded Nose, Low Profile, S, PK 10

  • Mfr # 2307N95

  • Zoro # G3320965


product price:  $43.45
/pk 10, $4.35/ea

Key Features

NIOSH Rating
N95
Color
Blue
Mask Size
S
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2307N95
Zoro #
G3320965
UPC #
092311237954
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
Blue
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Latex Content
Contains Latex
Nuisance Odor Removal
None
Nose Clip
No
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Individually Packaged
No
Fluid Resistant
No
ASTM Splash Rating
Not Rated
Eyeshield Material
None
ISO Cleanroom Class
Not Rated
Includes Eyeshield
No
Eyeshield Color
None
Mask Material
Dura-Mesh(R)

Description

Disposable Respirator, Mask Size S, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.