Gray Cast Nylon 6 Rod Stock 3 ft. L, 2-3/4" Dia. (Discontinued)
- Mfr # 2XPT3
- Zoro # G3321577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XPT3
Zoro #
G3321577
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2-3/4"
Length
3 ft.
Length Tolerance
+0.125/-0.000"
Diameter Tolerance
+0.015/-0.000"
Details
Material
Cast Nylon 6
Type
Solid Lubricant Filled
Color
Gray
Tensile Strength (PSI)
12000
Item
Rod Stock
Min. Temp. (F)
32
Max. Temp. (F)
200
Description
Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 2 3/4 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.