3/4" Drive Impact Socket Set, SAE, 15 pcs

  • Mfr # J73105

  • Zoro # G3322812


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
15
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J73105
Zoro #
G3322812
UPC #
662679006235
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Depth
Standard
Socket Size Range
3/4 in to 1 5/8 in
Standard Socket Style/Size
Standard 6-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 9/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in

Details

Item
Impact Socket Set
Number of Pieces
15
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(2) Socket Bars 17", Socket Clips 3/4" Drive, (15) Socket Impact 3/4" Drive 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8"
Standards
ASME B107.110-2012
Socket Type
6 pt Std.
Impact Rated
Yes
Std. Socket Point Styles Included
6
Features
Side Locking Hole
Drive Type
Impact
Sockets Included
1 in, 1-1/16, 1-1/2, 1-1/4, 1-1/8, 1-3/16, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-9/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Connection Type
Hex
Insulated
No
Number of Standard Sockets
15
Includes Standard Sockets
Standard Sockets Included
Non-Magnetic
No
Compatible Fastener Type
Bolts
Piece Count Range
2 to 25
Locking
Yes
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • Weight (lbs): 10.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.