Stem Caster, 120 lb. Load, Gray Wheel

  • Mfr # P5S-UP030G-ST4

  • Zoro # G3323819


product price:  $4.69
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
3 1/2 in
Load Rating
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-UP030G-ST4
Zoro #
G3323819
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
3 1/2 in
Stem Length
1-1/2 in
Thread Size
3/8"-16
Stem Dia.
3/8 in
Wheel Dia.
3 in
Caster Thread Size
3/8"-16
Overall Height
3-1/2 in
Caster Stem Size
3/8"-16 x 1-1/2 in
Swivel Radius
2-5/16 in
Tire Thickness
5/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
120 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Wheel/Tread Material
Polyurethane
Features
Floor Protective
Caster Brake Included
No
Caster Wheel Shape
Standard
Caster Raceway
Double Ball
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Core Color
Black
Wheel Color
Gray
Caster Swivel Lock Type
No Lock Included
Caster Core Material
Polypropylene
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Plain
Caster Load Rating Range
Light Duty
Standards
ANSI ICWM
Caster Temp. Range
-15 Degrees To 160 Degrees F
Swivel Lock Type
No Lock Included
Wheel Core Material
Plastic
Swivel Raceway Type
Single Ball
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Color
Gray
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
120 lb
ESD Conductive
No
Extended Lead
No
Tread
Standard
System of Measurement
Inch
Caster Break Type
No Brake Included
Series
Pegasus 5
Caster Mounting Type
Threaded Stem
Wheel/Tread Hardness
50-60 Shore D
Tread Color
Gray
Wheel Hardness Rating
60 Shore D
Wheel Core Type
Solid
For Surface Type
Tile, Vinyl, Wood
Operating Temperature - Maximum
160 Degrees F
Caster Features
Corrosion-Resistant, Quiet-Roll
Load Capacity - Maximum
120 lb
Operating Temperature - Minimum
-15 Degrees F

Description

Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.