Outdoor Bench, 72 in. L, 36 in. W, Red

  • Mfr # 922-S6-RED

  • Zoro # G3324435


product price:  $1,698.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Red
Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Length
72 in
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
922-S6-RED
Zoro #
G3324435
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 1/4 in
Overall Height
36 1/8 in
Length
72 in
Height
36 in
Overall Length
72 in
Back Material Thickness
7 ga
Seat Height
18 1/8 in
Seat Material Thickness
11 ga
Seat Depth
15 in

Details

Color
Red
Assembly
Unassembled
Frame Material
Pre-Galvanized Steel
Frame Color
Red
Item
Outdoor Bench
Includes
Hardware
Surface Material
Thermoplastic Coated Metal
Mounting
Portable
Load Rating (Lb.)
300 lb
Frame Finish
Powder Coated
Product Type
Outdoor Bench
Series
Savannah
Weight Capacity
300 lb
Shape
Straight
Back Color
Red
Seat Coating/Finish
Thermoplastic Coated
Includes Mounting Hardware
No
Number of Supports
2
Edge Style
Rounded
Includes Back
Yes
Back Structural Material
Steel
Back Coating/Finish
Thermoplastic Coating
Surface Texture
Plank
Seat Structural Material
Steel
Seat Color
Red
Number of Arms
2
Support Style
Leg

Description

Outdoor Bench, Frame Material Pre-Galvanized Steel, Includes Back Yes, Mounting Location Portable, Surface, Overall Depth 27 1/4 in, Overall Height 36 1/8 in, Overall Length 72 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Red, Seat Structural Material Steel, Weight Capacity 300 lb, Frame Color Red, Surface Texture Plank, Assembly Unassembled, Edge Style Rounded, Frame Finish Powder Coated, Includes Mounting Hardware No, Product Type Outdoor Bench, Seat Depth 15 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.