This item is Discontinued.

Wera Power Bit, 1/4", #3, Steel 05066787001

Power Bit, 1/4", #3, Steel (Discontinued)

  • Mfr # 05066787001
  • Zoro # G3324727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05066787001
Zoro #
G3324727
UPC #
013288094629
Country of Origin
Czechia

Dimensions

Shank Size
1/4"
Point Size
#3

Details

Bit Style
Tri Wing
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
Impact Rated
No
Item
Power Bit
SAE or Metric
SAE, Metric
Material
Steel

Description

Power Bit, Bit Style Tri Wing, Fastening Tool Material Steel, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.